Zoro Homepage

Hi-Lo Swivel Caster, 5" x 1 1/2" Aqualite Polyolefin (75D) Wheel, 5/8" Plain Bore

  • Mfr # S-HL-5A

  • Zoro # G3718283


product price: $31.89
/ea

Key Features

Wheel/Tread Material
Polyolefin
Wheel Dia.
5
Wheel Width
1.5 in
Mounting Height
6.0625
Load Rating
450
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-HL-5A
Zoro #
G3718283
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
1.5 in
Mounting Height
6.0625
Mounting Plate Size
3 1/8 x 4 1/8
Mounting Bolt Dia.
0.3125

Details

Item
Swivel Caster
Wheel/Tread Material
Polyolefin
Load Rating
450
Wheel/Tread Color
White
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Zinc
Core Color
White
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
2 3/8 x 3 3/8
Inside Bolt Hole Spacing
1 3/4 x 3
Caster Plate Hole Pattern
A
Standards
ICWM
Frame Finish
Zinc
Thread Guards
No
Replacement Wheel
W-515-A-5/8
Series
Hi-Lo
Wheel/Tread Hardness Rating
Hard
Operating Temperature Range
-20 to 200 deg(F)
Wheel Core Material
Polyolefin

Description

Swivel Caster

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.