Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Lo Swivel Caster, 5" x 1 3/8" Poly-Tech Polyurethane (95A) on Polypropylene Wheels

  • Mfr # S-HL-5NF

  • Zoro # G3731032


product price: $40.35
/ea

Key Features

Wheel/Tread Material
Polyurethane
Wheel Dia.
5
Wheel Width
1.25 in
Mounting Height
6.0625
Load Rating
450
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-HL-5NF
Zoro #
G3731032
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
1.25 in
Mounting Height
6.0625
Mounting Plate Size
3 1/8 x 4 1/8
Mounting Bolt Dia.
0.3125

Details

Item
Swivel Caster
Wheel/Tread Material
Polyurethane
Load Rating
450
Wheel/Tread Color
Red
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Zinc
Core Color
White
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
2 3/8 x 3 3/8
Inside Bolt Hole Spacing
1 3/4 x 3
Caster Plate Hole Pattern
A
Replacement Wheel
W-513-NF-1/2
Standards
ICWM
Frame Finish
Zinc
Thread Guards
No
Series
Hi-Lo
Wheel/Tread Hardness Rating
Hard
Wheel Core Material
Polyolefin
Operating Temperature Range
-30 to 180 deg(F)

Description

Swivel Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.