High Heat Dual-Wheel HSK2 Inferno Series Kingpinless Swivel Caster , 4" x 2" Metal Wheels
- Mfr # S-HSK2-4HMB
- Zoro # G1258868
product price:Â
$
479.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
4
Stem Dia.
No Stem
Caster Sub-Type
Swivel
Wheel Width
2
Load Rating
1600 lb. @ 550 Degrees F, 800 lb. @ 750 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-HSK2-4HMB
- Zoro #
- G1258868
- UPC #
- -
- Country of Origin
- United States
- Item
- Swivel Hsk2 4X2 Hi-Heat Metal
- Caster Sub-Type
- Swivel
- Load Rating
- 1600 lb. @ 550 Degrees F, 800 lb. @ 750 Degrees F
- Caster Brake Included
- No
- Number of Wheels
- 2
- Caster Stem Type
- No Stem/Plate Included
- Non-Marking
- No
- Standards
- ICWM
- Outside Bolt Hole Spacing
- 3 3/8 x 5 1/4
- Core Color
- High Heat Silver
- Inside Bolt Hole Spacing
- 2 7/16 x 4 15/16
- Replacement Wheel
- W-420-HMB-1/2
- Thread Guards
- No
- Caster Frame Material
- Forged Steel
- Caster Plate Hole Pattern
- A
- Series
- High Heat Dual-Wheel HSK2 Inferno Series
- Number of Mounting Holes
- 4
- Wheel/Tread Hardness Rating
- Extra Hard
- Wheel/Tread Color
- High Heat Silver
- Tread Shape
- Standard
- Wheel/Tread Material
- Metal
- Load Rating Range
- Heavy-Duty
- Wheel Core Material
- Metal
- Operating Temperature Range
- -22 to 750 deg(F)
Dimensions
- Wheel Dia.
- 4
- Stem Dia.
- No Stem
- Wheel Width
- 2
- Overall Height
- 5-5/8in
- Mounting Bolt Dia.
- 0.5
- Mounting Height
- 6
- Mounting Plate Size
- 4 1/2 x 6 1/2
Description
High Heat Dual-Wheel HSK2 Inferno Series Kingpinless Swivel Caster rated up to 750@deg; F with 4" x 2" Metal Wheels with 1/2" HH Precision Shielded Ball Bearings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.