Shop HAMILTON
See all product information
Create Account
High Heat Dual-Wheel HSK2 Inferno Series Kingpinless Swivel Caster , 4" x 2" Stainless Steel Wheels
- Mfr # S-HSK2-4HSB
- Zoro # G1259078
product price:Â
$
641.99
/ea
Free Shipping & Returns
Key Features
Caster Brake Included
No
Load Rating
1700 lb. @ 550 Degrees F, 1200 lb. @ 750 Degrees F
Wheel Width
2
Caster Sub-Type
Swivel
Wheel Dia.
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-HSK2-4HSB
- Zoro #
- G1259078
- UPC #
- -
- Country of Origin
- United States
- Caster Brake Included
- No
- Load Rating
- 1700 lb. @ 550 Degrees F, 1200 lb. @ 750 Degrees F
- Caster Sub-Type
- Swivel
- Caster Stem Type
- No Stem/Plate Included
- Item
- Swivel Hsk2 4X2 Hi-Heat Stainless Whl
- Number of Wheels
- 2
- Core Color
- Stainless
- Standards
- ICWM
- Outside Bolt Hole Spacing
- 3 3/8 x 5 1/4
- Replacement Wheel
- W-420-HSB-1/2
- Inside Bolt Hole Spacing
- 2 7/16 x 4 15/16
- Non-Marking
- No
- Caster Frame Material
- Forged Steel
- Caster Plate Hole Pattern
- A
- Thread Guards
- No
- Series
- High Heat Dual-Wheel HSK2 Inferno Series
- Wheel/Tread Hardness Rating
- Extra Hard
- Number of Mounting Holes
- 4
- Wheel/Tread Color
- Stainless
- Tread Shape
- Standard
- Wheel/Tread Material
- Stainless Steel
- Wheel Core Material
- Stainless Steel
- Operating Temperature Range
- -80 to 750 deg(F)
- Load Rating Range
- Heavy-Duty
Dimensions
- Wheel Width
- 2
- Wheel Dia.
- 4
- Overall Height
- 5-5/8in
- Stem Dia.
- No Stem
- Mounting Bolt Dia.
- 0.5
- Mounting Height
- 6
- Mounting Plate Size
- 4 1/2 x 6 1/2
Description
High Heat Dual-Wheel HSK2 Inferno Series Kingpinless Swivel Caster rated up to 750@deg; F with 4" x 2" Stainless Steel Wheels with 1/2" HH Precision Shielded Ball Bearings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.