Shop HAMILTON

High Heat Dual-Wheel HSK2 Inferno Series Kingpinless Swivel Caster , 6" x 2" Metal Wheels

  • Mfr # S-HSK2-6HMB
  • Zoro # G1259242

product price: 
$
502.99
/ea
Free Shipping & Returns

Key Features

Caster Brake Included
No
Load Rating
2200 lb. @ 550 Degrees F, 1100 lb. @ 750 Degrees F
Wheel Dia.
6
Wheel Width
2
Stem Dia.
No Stem
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-HSK2-6HMB
Zoro #
G1259242
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
2
Stem Dia.
No Stem
Overall Height
7-3/4in
Mounting Bolt Dia.
0.5
Mounting Height
8.125
Mounting Plate Size
4 1/2 x 6 1/2

Details

Caster Brake Included
No
Item
Swivel Hsk2 6X2 Hi-Heat Metal
Load Rating
2200 lb. @ 550 Degrees F, 1100 lb. @ 750 Degrees F
Number of Wheels
2
Caster Sub-Type
Swivel
Caster Stem Type
No Stem/Plate Included
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Non-Marking
No
Standards
ICWM
Replacement Wheel
W-620-HMB-1/2
Core Color
High Heat Silver
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Caster Plate Hole Pattern
A
Thread Guards
No
Caster Frame Material
Forged Steel
Series
High Heat Dual-Wheel HSK2 Inferno Series
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Extra Hard
Wheel/Tread Color
High Heat Silver
Tread Shape
Standard
Wheel/Tread Material
Metal
Load Rating Range
Heavy-Duty
Operating Temperature Range
-22 to 750 deg(F)
Wheel Core Material
Metal

Description

High Heat Dual-Wheel HSK2 Inferno Series Kingpinless Swivel Caster rated up to 750@deg; F with 6" x 2" Metal Wheels with 1/2" HH Precision Shielded Ball Bearings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.