Shop HAMILTON
See all product information
Create Account
High Heat Dual-Wheel HSK2 Inferno Series Kingpinless Swivel Caster , 6" x 2" Stainless Steel Wheels
- Mfr # S-HSK2-6HSB
- Zoro # G1259209
product price:Â
$
826.99
/ea
Free Shipping & Returns
Key Features
Number of Wheels
2
Caster Stem Type
No Stem/Plate Included
Wheel Width
2
Load Rating
2400 lb. @ 550 Degrees F, 1200 lb. @ 750 Degrees F
Caster Sub-Type
Swivel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-HSK2-6HSB
- Zoro #
- G1259209
- UPC #
- -
- Country of Origin
- United States
- Number of Wheels
- 2
- Caster Stem Type
- No Stem/Plate Included
- Item
- Swivel Hsk2 6X2 Hi-Heat Stainless Whl
- Load Rating
- 2400 lb. @ 550 Degrees F, 1200 lb. @ 750 Degrees F
- Caster Sub-Type
- Swivel
- Caster Brake Included
- No
- Replacement Wheel
- W-620-HSB-1/2
- Inside Bolt Hole Spacing
- 2 7/16 x 4 15/16
- Outside Bolt Hole Spacing
- 3 3/8 x 5 1/4
- Standards
- ICWM
- Core Color
- Stainless
- Non-Marking
- No
- Caster Frame Material
- Forged Steel
- Thread Guards
- No
- Caster Plate Hole Pattern
- A
- Series
- High Heat Dual-Wheel HSK2 Inferno Series
- Wheel/Tread Hardness Rating
- Extra Hard
- Number of Mounting Holes
- 4
- Wheel/Tread Color
- Stainless
- Tread Shape
- Standard
- Wheel/Tread Material
- Stainless Steel
- Wheel Core Material
- Stainless Steel
- Load Rating Range
- Heavy-Duty
- Operating Temperature Range
- -80 to 750 deg(F)
Dimensions
- Wheel Width
- 2
- Wheel Dia.
- 6
- Stem Dia.
- No Stem
- Overall Height
- 7-3/4in
- Mounting Bolt Dia.
- 0.5
- Mounting Height
- 8.125
- Mounting Plate Size
- 4 1/2 x 6 1/2
Description
High Heat Dual-Wheel HSK2 Inferno Series Kingpinless Swivel Caster rated up to 750@deg; F with 6" x 2" Stainless Steel Wheels with 1/2" HH Precision Shielded Ball Bearings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.