Shop HAMILTON

High Heat Dual-Wheel HSK2 Inferno Series Kingpinless Swivel Caster, 8" x 2" Scorcher Wheelss

  • Mfr # S-HSK2-8HNY
  • Zoro # G1259111

product price: 
$
418.99
/ea
Free Shipping & Returns

Key Features

Caster Stem Type
No Stem/Plate Included
Caster Sub-Type
Swivel
Wheel Width
2
Caster Brake Included
No
Wheel Dia.
8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-HSK2-8HNY
Zoro #
G1259111
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
2
Wheel Dia.
8
Overall Height
9-3/4in
Stem Dia.
No Stem
Mounting Bolt Dia.
0.5
Mounting Height
10.125
Mounting Plate Size
4 1/2 x 6 1/2

Details

Caster Stem Type
No Stem/Plate Included
Caster Sub-Type
Swivel
Item
Swivel Hsk2 8X2 High-Heat Nylon
Caster Brake Included
No
Number of Wheels
2
Load Rating
2400 lb. @ 550 Degrees F
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Non-Marking
No
Core Color
Brown
Standards
ICWM
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Replacement Wheel
W-820-HNY-3/4
Caster Frame Material
Forged Steel
Caster Plate Hole Pattern
A
Thread Guards
No
Series
High Heat Dual-Wheel HSK2 Inferno Series
Wheel/Tread Hardness Rating
Hard
Number of Mounting Holes
4
Wheel/Tread Color
Brown
Tread Shape
Standard
Wheel/Tread Material
Nylon
Operating Temperature Range
-70 to 550 deg(F)
Load Rating Range
Heavy-Duty
Wheel Core Material
High Heat Nylon

Description

High Heat Dual-Wheel HSK2 Inferno Series Kingpinless Swivel Caster rated up to 570@deg; F with 8" x 2" Scorcher Wheels with 3/4" Roller Bearings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.