Shop HAMILTON

High Heat Dual-Wheel HSK2 Inferno Series Kingpinless Swivel Caster , 8" x 2" Stainless Steel Wheels

  • Mfr # S-HSK2-8HSB

  • Zoro # G1259120


product price:  $1,426.99
/ea
Free Shipping & Returns

Key Features

Caster Stem Type
No Stem/Plate Included
Wheel Width
2
Caster Brake Included
No
Number of Wheels
2
Load Rating
1200
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S-HSK2-8HSB
Zoro #
G1259120
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
2
Overall Height
9-3/4in
Wheel Dia.
8
Stem Dia.
No Stem
Mounting Bolt Dia.
0.5
Mounting Height
10.125
Mounting Plate Size
4 1/2 x 6 1/2

Details

Caster Stem Type
No Stem/Plate Included
Caster Brake Included
No
Number of Wheels
2
Load Rating
1200
Caster Sub-Type
Swivel
Item
Swivel Hsk2 8X2 Hi-Heat Stainless Whl
Replacement Wheel
W-820-HSB-1/2
Core Color
Stainless
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Non-Marking
No
Standards
ICWM
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Thread Guards
No
Caster Frame Material
Forged Steel
Caster Plate Hole Pattern
A
Series
High Heat Dual-Wheel HSK2 Inferno Series
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Extra Hard
Wheel/Tread Color
Stainless
Wheel/Tread Material
Stainless Steel
Tread Shape
Standard
Operating Temperature Range
-80 to 750 deg(F)
Load Rating Range
Heavy-Duty
Wheel Core Material
Stainless Steel

Description

High Heat Dual-Wheel HSK2 Inferno Series Kingpinless Swivel Caster rated up to 750@deg; F with 8" x 2" Stainless Steel Wheels with 1/2" HH Precision Shielded Ball Bearings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.