High Heat HSK Inferno Series Swivel Caster rated up to 550-deg, F, High Heat Grease
- Mfr # S-HSK-4HNY
- Zoro # G1259190
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
4
Caster Stem Type
No Stem/Plate Included
Load Rating
800 lb. @ 550 Degrees F
Wheel Width
2
Overall Height
5-5/8in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-HSK-4HNY
- Zoro #
- G1259190
- UPC #
- -
- Country of Origin
- United States
- Item
- Swivel Hsk 4X2 High-Heat Nylon
- Caster Stem Type
- No Stem/Plate Included
- Load Rating
- 800 lb. @ 550 Degrees F
- Number of Wheels
- 1
- Caster Brake Included
- No
- Caster Sub-Type
- Kingpinless Swivel
- Non-Marking
- No
- Replacement Wheel
- W-420-HNY-3/4
- Outside Bolt Hole Spacing
- 3 3/8 x 5 1/4
- Inside Bolt Hole Spacing
- 2 7/16 x 4 15/16
- Standards
- ICWM
- Core Color
- Brown
- Caster Plate Hole Pattern
- A
- Thread Guards
- No
- Caster Frame Material
- Forged Steel
- Series
- High Heat HSK2 Inferno Series
- Wheel/Tread Hardness Rating
- Hard
- Number of Mounting Holes
- 4
- Wheel/Tread Color
- Brown
- Tread Shape
- Standard
- Wheel/Tread Material
- Nylon
- Operating Temperature Range
- -70 to 550 deg(F)
- Wheel Core Material
- High Heat Nylon
- Load Rating Range
- Heavy-Duty
Dimensions
- Wheel Dia.
- 4
- Wheel Width
- 2
- Overall Height
- 5-5/8in
- Stem Dia.
- No Stem
- Mounting Bolt Dia.
- 0.5
- Mounting Height
- 5.625
- Mounting Plate Size
- 4 1/2 x 6 1/2
Description
High Heat HSK Inferno Series Swivel Caster rated up to 550-deg; F with 4" x 2" Scorcher; Wheel with 1/2" Roller Bearing with High Heat Grease
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.