High Heat Standard Duty Kingpinless Swivel Caster, 4" x 2" Forged Steel Wheel

  • Mfr # S-52HK-4HFSB

  • Zoro # G1254099


product price:  $177.99
/ea
Free Shipping & Returns

Key Features

Replacement Wheel
W-415-HFSB-1/2
Mounting Bolt Dia.
0.375
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Wheel Dia.
4
Non-Marking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-52HK-4HFSB
Zoro #
G1254099
UPC #
-
Country of Origin
United States

Dimensions

Mounting Bolt Dia.
0.375
Wheel Dia.
4
Wheel Width
2
Mounting Height
5.625
Mounting Plate Size
4 x 4 1/2

Details

Item
Swivel 52K 4X1-1/2 Hi-Heat Forged Steel
Replacement Wheel
W-415-HFSB-1/2
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Non-Marking
No
Outside Bolt Hole Spacing
3 x 3
Standards
ICWM
Frame Finish
Zinc
Number of Wheels
1
Load Rating
480
Core Color
Silver
Thread Guards
No
Caster Plate Hole Pattern
B
Caster Frame Material
Steel
Series
High Heat Standard Duty Kingpinless
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Extra Hard
Wheel/Tread Color
Silver
Wheel/Tread Material
Forged Steel
Tread Shape
Standard
Wheel Core Material
Forged Steel
Operating Temperature Range
-40 to 750 deg(F)

Description

High Heat Standard Duty Kingpinless Swivel Caster with 4" x 2" Forged Steel Wheel with 1/2" High Heat Stainless Steel Shielded Precision Ball Bearings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.