High Heat Standard Duty Kingpinless Swivel Caster, 5" x 2" Forged Steel Wheel

  • Mfr # S-52HK-5HFSB

  • Zoro # G1254080


product price:  $177.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Forged Steel
Wheel Dia.
5
Wheel Width
2
Load Rating
400
Wheel/Tread Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-52HK-5HFSB
Zoro #
G1254080
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
2
Mounting Plate Size
4 x 4 1/2
Stem Dia.
No Stem
Overall Height
7in
Mounting Bolt Dia.
0.375
Mounting Height
7

Details

Item
Swivel 52K 5X2 Hi-Heat Forged Steel
Wheel/Tread Material
Forged Steel
Load Rating
400
Wheel/Tread Color
Silver
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Number of Wheels
1
Outside Bolt Hole Spacing
3 x 3
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Caster Plate Hole Pattern
B
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
No
Caster Sub-Type
Kingpinless Swivel
Frame Finish
Zinc
Standards
ICWM
Core Color
Silver
Replacement Wheel
W-520-HFSB-1/2
Non-Marking
No
Thread Guards
No
Series
High Heat Standard Duty Kingpinless
Wheel/Tread Hardness Rating
Extra Hard
Load Rating Range
Standard-Duty
Operating Temperature Range
-40 to 750 deg(F)
Wheel Core Material
Forged Steel

Description

High Heat Standard Duty Kingpinless Swivel Caster with 5" x 2" Forged Steel Wheel with 1/2" High Heat Stainless Steel Shielded Precision Ball Bearings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.