High Heat Standard Duty Kingpinless Swivel Caster, 6" x 2" Metal Wheel

  • Mfr # S-52HK-6HMB

  • Zoro # G1254169


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Kingpinless Swivel
Wheel/Tread Material
Metal
Wheel Dia.
6
Wheel Width
2
Mounting Height
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-52HK-6HMB
Zoro #
G1254169
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
2
Mounting Height
7.5
Mounting Plate Size
4 x 4 1/2
Mounting Bolt Dia.
0.375
Overall Height
7-1/2in
Stem Dia.
No Stem

Details

Item
Swivel 52K 6X2 Hi-Heat Metal
Caster Sub-Type
Kingpinless Swivel
Wheel/Tread Material
Metal
Load Rating
480
Wheel/Tread Color
Silver
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 x 3
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Caster Plate Hole Pattern
B
Caster Brake Included
No
Caster Stem Type
No Stem/Plate Included
Frame Finish
Zinc
Standards
ICWM
Replacement Wheel
W-620-HMB-1/2
Thread Guards
No
Series
High Heat Standard Duty Kingpinless
Wheel/Tread Hardness Rating
Extra Hard
Wheel Core Material
Metal
Operating Temperature Range
-22 to 750 deg(F)
Load Rating Range
Standard-Duty

Description

High Heat Standard Duty Kingpinless Swivel Caster with 6" x 2" Metal Wheel with 1/2" High Heat Stainless Steel Shielded Precision Ball Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.