Shop HAMILTON

High Heat Standard Duty Kingpinless Swivel Caster rated up to 550 Degree F, 5" x 2" Scorcher Wheel

  • Mfr # S-52HK-5HNY
  • Zoro # G1254062

product price: 
$
79.69
/ea

Key Features

Wheel Dia.
5
Number of Wheels
1
Caster Sub-Type
Kingpinless Swivel
Overall Height
7in
Load Rating
960 lb. @ 550 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-52HK-5HNY
Zoro #
G1254062
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
5
Overall Height
7in
Stem Dia.
No Stem
Wheel Width
2
Mounting Bolt Dia.
0.375
Mounting Height
7
Mounting Plate Size
4 x 4 1/2

Details

Number of Wheels
1
Caster Sub-Type
Kingpinless Swivel
Load Rating
960 lb. @ 550 Degrees F
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
No
Item
Swivel 52K 5X2 Hi-Heat Nylon
Non-Marking
No
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Frame Finish
Zinc
Standards
ICWM
Replacement Wheel
W-520-HNY-3/4
Outside Bolt Hole Spacing
3 x 3
Core Color
Brown
Thread Guards
No
Caster Frame Material
Steel
Caster Plate Hole Pattern
B
Series
High Heat Standard Duty Kingpinless
Wheel/Tread Hardness Rating
Hard
Number of Mounting Holes
4
Wheel/Tread Color
Brown
Wheel/Tread Material
Nylon
Tread Shape
Standard
Load Rating Range
Standard-Duty
Wheel Core Material
High Heat Nylon
Operating Temperature Range
-70 to 550 deg(F)

Description

High Heat Standard Duty Kingpinless Swivel Caster rated up to 550° F with 5" x 2" Scorcher Wheel with 3/4" Roller Bearing with High Heat Grease

Ratings & reviews