Spinfinity Maintenance-Free Kingpinless ZFFM Series Swivel Caster, 6" x 3" Duralast XC (70D) Wheel

  • Mfr # S-ZFFM-63DB70-4SL-FB
  • Zoro # G1229440
product price: 
$
291.99
/ea
Free Shipping & Returns

Key Features

Stem Dia.
No Stem
Wheel Width
3
Caster Brake Included
Yes
Load Rating
2,800 lb
Caster Stem Type
No Stem/Plate Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-ZFFM-63DB70-4SL-FB
Zoro #
G1229440
UPC #
-
Country of Origin
United States
Item
Swivel Zffm 6X3 Duralast Xc (70D)
Caster Brake Included
Yes
Load Rating
2,800 lb
Caster Stem Type
No Stem/Plate Included
Number of Wheels
1
Caster Sub-Type
Kingpinless Swivel
Includes
Four Position Swivel Lock
Core Color
Gray
Non-Marking
No
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Frame Finish
Powder Coat
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Standards
ICWM
Replacement Wheel
W-630-DB70-3/4
Caster Brake Type
Side Foot Brake
Caster Plate Hole Pattern
A
Thread Guards
No
Caster Frame Material
Forged Steel
Series
Spinfinity Maintenance-Free Kingpinless
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Color
Black
Tread Shape
Standard
Wheel/Tread Material
Polyurethane
Wheel Core Material
Cast iron
Load Rating Range
Extra Heavy Duty
Operating Temperature Range
-50 to 200 deg(F)

Dimensions

Stem Dia.
No Stem
Wheel Width
3
Wheel Dia.
6
Overall Height
7-1/2in
Mounting Bolt Dia.
0.5
Mounting Height
7.5
Mounting Plate Size
4 1/2 x 6 1/2

Description

Spinfinity Maintenance-Free Kingpinless ZFFM Series Swivel Caster, 6" x 3" Duralast XC (70D) Wheel with 3/4" Sealed Precision Ball Bearings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.