Intertube For Model S-7012-Pr
Mfr # 140860
Zoro # G0990468
product price: $49.99
/eaKey Features
Wheel/Tread Material
Rubber
Tire Style
Inner Tube
Tire Dia.
12 in
Valve Stem Dia.
1/4 in
Valve Stem Style
Straight Stem
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
140860
Zoro #
G0990468
UPC #
-
Country of Origin
China
Dimensions
Tire Dia.
12 in
Valve Stem Dia.
1/4 in
Details
Item
Replacement Inner Tube
Wheel/Tread Material
Rubber
Tire Style
Inner Tube
Valve Stem Style
Straight Stem
Description
Replacement Inner Tube, Rubber, 12 in Tire Dia., Inner Tube Tire Style, 1/4 in Valve Stem Dia., Valve Stem Style Straight Stem
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.