Zoro Homepage
This item is Discontinued.
Hamilton Kgpnls Plt Cstr, Swl, Poly, 6 in, 3200 lb, Bk S-ZFFM-63SWC

Kgpnls Plt Cstr, Swl, Poly, 6 in, 3200 lb, Bk (Discontinued)

  • Mfr # S-ZFFM-63SWC
  • Zoro # G0383708
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-ZFFM-63SWC
Zoro #
G0383708
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7-1/2"
Wheel Dia.
6 in
Wheel Width
3 in
Caster Plate Size
4-1/2" x 6-1/2"
Caster Plate Thickness
3/8"
Plate Thickness
3/8"
Mounting Bolt Dia.
1/2 in
Plate Size
4-1/2" x 6-1/2"
Mounting Height
7 1/2 in
Mounting Plate Size
4 1/2 in x 6 1/2 in

Details

Caster Brake Included
No
Caster Load Rating Range
Heavy-Duty
Caster Sub-Type
Swivel
Caster Wheel Shape
Standard
Caster Wheel/Tread Material
Polyurethane
Load Rating
3200 lb
Number of Wheels
3
Features
Sealed Swivel Bearing
Caster Temp. Range
-40 Degrees to 200 Degrees F
Caster Raceway
Single Ball
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Replacement Wheel
Mfr. No. W-630-SWC-3/4
Standards
ICWM
Caster Product Group
Swivel Caster
Thread Guards
No
Item
Kingpinless Plate Caster
Caster Swivel Lock Type
No Lock Included
Caster Min. Temp.
-40 Degrees F
Frame Material
Forged Steel
Non-Marking
Yes
Frame Finish
Enamel
Caster Plate Hole Pattern
A
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Casters, Chassis Rack Carts, Engine Dollies, Material Carts
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Max. Temp.
200 Degrees F
Caster Core Material
Polyurethane
Core Color
Silver
Caster Temp. Range Available
Yes
Durometer
75 Shore D
Wheel Color
Black
Caster Frame Material
Steel
Caster Wheel Bearings
Ball
Plate Caster Bolt Hole Pattern
A
Extended Lead
No
Caster Brake Type
No Brake Included
Load Rating Range
3000 to 5999 lb
Number of Mounting Holes
4
Swivel Raceway Type
Single Ball
Wheel Bearing Type
Precision Ball
Wheel Core Material
Polyurethane
Tread Shape
Standard
Swivel Construction
Kingpinless
Mounting Plate Bolt Hole Pattern
A
Wheel/Tread Hardness Rating
Hard
Swivel Lock Type
No Lock Included
Wheel/Tread Hardness
75 Shore D
Includes Thread Guards
No
Wheel/Tread Material
Polyurethane
Wheel/Tread Color
Black

Description

Swivel, Kingpinless Plate Caster, Load Rating 3200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 3, Caster Brake Type No Brake Included, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.