Kingpinless Swivel Caster, 4" x 2" Nylast Cast Nylon Wheel, 1/2" Sealed Precision Ball Bearings

  • Mfr # S-ZFWH-4NYB-4SL-FB
  • Zoro # G1230588
product price: 
$
272.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
2
Wheel Dia.
4
Load Rating
2,000 lb
Caster Brake Included
Yes
Number of Wheels
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-ZFWH-4NYB-4SL-FB
Zoro #
G1230588
UPC #
-
Country of Origin
United States
Load Rating
2,000 lb
Caster Brake Included
Yes
Number of Wheels
1
Caster Stem Type
No Stem/Plate Included
Includes
Four Position Swivel Lock
Caster Sub-Type
Kingpinless Swivel
Item
Swivel Zfwh 4X2 Nylast 4Sl,Fb
Frame Finish
Powder Coat
Outside Bolt Hole Spacing
3 x 3
Standards
ICWM
Caster Brake Type
Side Foot Brake
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Core Color
Black
Non-Marking
No
Replacement Wheel
W-420-NYB-1/2
Caster Frame Material
Forged Steel
Caster Plate Hole Pattern
B
Thread Guards
No
Series
Spinfinity Maintenance-Free Kingpinless
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Color
Black
Wheel/Tread Material
Nylon
Tread Shape
Standard
Load Rating Range
Heavy-Duty
Operating Temperature Range
-30 to 220 deg(F)
Wheel Core Material
Nylon

Dimensions

Wheel Width
2
Wheel Dia.
4
Stem Dia.
No Stem
Overall Height
5-5/8in
Mounting Bolt Dia.
0.375
Mounting Height
5.625
Mounting Plate Size
4 x 5

Description

Swivel Zfwh 4X2 Nylast 4Sl,Fb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.