Kingpinless Swivel Caster, 5" x 2" Forged Steel Wheel, 1/2" Sealed Precision Ball Bearings

  • Mfr # S-ZFWH-5FSB-FB

  • Zoro # G1230560


product price:  $213.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Kingpinless Swivel
Wheel/Tread Material
Metal/Forged Steel
Caster Brake Type
Side Foot Brake
Wheel Dia.
5
Mounting Height
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-ZFWH-5FSB-FB
Zoro #
G1230560
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
5
Mounting Height
6.5
Mounting Plate Size
4 x 5
Mounting Bolt Dia.
0.375
Overall Height
6-1/2in
Stem Dia.
No Stem
Wheel Width
2

Details

Item
Swivel Zfwh 5X2 Forged Whl W/Fb
Caster Sub-Type
Kingpinless Swivel
Wheel/Tread Material
Metal/Forged Steel
Caster Brake Type
Side Foot Brake
Load Rating
2000
Wheel/Tread Color
Clearcoat
Number of Mounting Holes
4
Tread Shape
Standard
Core Color
Silver
Number of Wheels
1
Outside Bolt Hole Spacing
3 x 3
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Caster Plate Hole Pattern
B
Caster Brake Included
Yes
Caster Stem Type
No Stem/Plate Included
Replacement Wheel
W-5-FSB-3/4
Standards
ICWM
Non-Marking
No
Frame Finish
Powder Coat
Thread Guards
No
Caster Frame Material
Forged Steel
Series
Spinfinity Maintenance-Free Kingpinless
Wheel/Tread Hardness Rating
Extra Hard
Load Rating Range
Heavy-Duty
Wheel Core Material
Forged Steel
Operating Temperature Range
-40 to 320 deg(F)

Description

Swivel Zfwh 5X2 Forged Whl W/Fb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.