Kingpinless Swivel Caster, 6" x 2" Cast Iron Metal Wheel, 1/2" Sealed Precision Ball Bearings

  • Mfr # S-ZFWH-6MB-4SL-FB
  • Zoro # G1230859
product price: 
$
212.99
/ea
Free Shipping & Returns

Key Features

Caster Brake Included
Yes
Stem Dia.
No Stem
Caster Stem Type
No Stem/Plate Included
Includes
Four Position Swivel Lock
Wheel Dia.
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-ZFWH-6MB-4SL-FB
Zoro #
G1230859
UPC #
-
Country of Origin
United States
Caster Brake Included
Yes
Caster Stem Type
No Stem/Plate Included
Includes
Four Position Swivel Lock
Caster Sub-Type
Kingpinless Swivel
Item
Swivel Caster Zfwh 6X2 Metal W/4Sl,Fb
Load Rating
1,400 lb
Number of Wheels
1
Frame Finish
Powder Coat
Core Color
Crimson Red
Standards
ICWM
Replacement Wheel
W-620-MB-1/2
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Outside Bolt Hole Spacing
3 x 3
Non-Marking
No
Caster Brake Type
Side Foot Brake
Caster Frame Material
Forged Steel
Caster Plate Hole Pattern
B
Thread Guards
No
Series
Spinfinity Maintenance-Free Kingpinless
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Extra Hard
Wheel/Tread Color
Crimson Red
Wheel/Tread Material
Cast Iron Metal
Tread Shape
Standard
Wheel Core Material
Metal
Operating Temperature Range
-40 to 320 deg(F)
Load Rating Range
Heavy-Duty

Dimensions

Stem Dia.
No Stem
Wheel Dia.
6
Overall Height
7-1/2in
Wheel Width
2
Mounting Bolt Dia.
0.375
Mounting Height
7.5
Mounting Plate Size
4 x 5

Description

Swivel Caster Zfwh 6X2 Metal W/4Sl,Fb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.