Kingpinless Swivel Caster, 8" x 2" Cast Iron Metal Wheel, 1/2" Sealed Precision Ball Bearings

  • Mfr # S-ZFWH-8MB-4SL-FB

  • Zoro # G1231087


product price:  $205.99
/ea
Free Shipping & Returns

Key Features

Caster Brake Type
Side Foot Brake
Mounting Height
9.5
Load Rating
2500
Wheel/Tread Color
Crimson Red
Mounting Plate Size
4 x 5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-ZFWH-8MB-4SL-FB
Zoro #
G1231087
UPC #
-
Country of Origin
United States

Dimensions

Mounting Height
9.5
Mounting Plate Size
4 x 5
Mounting Bolt Dia.
0.375
Wheel Dia.
8
Wheel Width
2

Details

Item
Swivel Caster Zfwh 8X2 Metal W/4Sl ,Fb
Caster Brake Type
Side Foot Brake
Load Rating
2500
Wheel/Tread Color
Crimson Red
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Forged Steel
Core Color
Crimson Red
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 x 3
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Caster Plate Hole Pattern
B
Replacement Wheel
W-820-MB-1/2
Frame Finish
Powder Coat
Standards
ICWM
Thread Guards
No
Series
Spinfinity Maintenance-Free Kingpinless
Wheel/Tread Hardness Rating
Extra Hard
Wheel/Tread Material
Metal
Wheel Core Material
Metal
Operating Temperature Range
-40 to 320 deg(F)

Description

Swivel Caster Zfwh 8X2 Metal W/4Sl ,Fb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.