Leader Swivel Caster, 4" x 1 1/2" Mold-On Rubber on Cast Iron Wheel, 1/2" Straight Roller Bearing

  • Mfr # S-224-RH

  • Zoro # G3734429


product price:  $54.19
/ea

Key Features

Wheel/Tread Material
Rubber
Wheel Dia.
4
Wheel Width
2
Mounting Height
5
Load Rating
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-224-RH
Zoro #
G3734429
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
2
Mounting Height
5
Mounting Plate Size
2 1/4 x 4 1/2
Mounting Bolt Dia.
0.3125

Details

Item
Swivel Caster
Wheel/Tread Material
Rubber
Load Rating
200
Wheel/Tread Color
Black
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Red
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
2 1/4 x 4 1/2
Inside Bolt Hole Spacing
1 1/16 x 3 1/2
Caster Plate Hole Pattern
C
Frame Finish
Zinc
Standards
ICWM
Thread Guards
No
Replacement Wheel
W-415-R-5/8
Series
Leader
Wheel/Tread Hardness Rating
Soft
Operating Temperature Range
-30 to 250 deg(F)
Wheel Core Material
Cast iron

Description

Swivel Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.