Leader Swivel Caster, 4" x 1 1/2" Plastex Phenolic Wheel, 1/2" Straight Roller Bearing

  • Mfr # S-224-PH

  • Zoro # G3741690


product price:  $36.29
/ea

Key Features

Wheel/Tread Material
Phenolic
Wheel Dia.
4
Wheel Width
1.5 in
Mounting Height
5
Load Rating
375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-224-PH
Zoro #
G3741690
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
1.5 in
Mounting Height
5
Mounting Plate Size
2 1/4 x 4 1/2
Mounting Bolt Dia.
0.3125

Details

Item
Swivel Caster
Wheel/Tread Material
Phenolic
Load Rating
375
Wheel/Tread Color
Black
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
2 1/4 x 4 1/2
Inside Bolt Hole Spacing
1 1/16 x 3 1/2
Caster Plate Hole Pattern
C
Frame Finish
Zinc
Standards
ICWM
Replacement Wheel
W-415-P-5/8
Thread Guards
No
Series
Leader
Wheel/Tread Hardness Rating
Extra Hard
Wheel Core Material
Phenolic
Operating Temperature Range
-50 to 300 deg(F)

Description

Swivel Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.