Maxi-Duty Dual-Wheel Swivel Caster, 10" x 3" Duralast XC Polyurethane (70D) on Cast Iron Wheel

  • Mfr # S-MDD-13DT70

  • Zoro # G3710985


product price: $928.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Polyurethane
Wheel Dia.
10
Wheel Width
3
Mounting Height
13
Load Rating
6200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-MDD-13DT70
Zoro #
G3710985
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
10
Wheel Width
3
Mounting Height
13
Mounting Plate Size
8 1/2 x 8 1/2
Mounting Bolt Dia.
0.625

Details

Item
Swivel Caster
Wheel/Tread Material
Polyurethane
Load Rating
6200
Wheel/Tread Color
Black
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Forged Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
2
Inside Bolt Hole Spacing
7 x 7
Caster Plate Hole Pattern
D
Frame Finish
Powder Coat
Thread Guards
No
Replacement Wheel
W-1030-DT70-1-1/4
Standards
ICWM
Series
Maxi-Duty Dual-Wheel
Wheel/Tread Hardness Rating
Hard
Wheel Core Material
Cast iron
Operating Temperature Range
-50 to 200 deg(F)

Description

Swivel Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.