Maxi-Duty Dual-Wheel Swivel Caster, 12" x 3" Duralast XC Polyurethane (70D) on Cast Iron Wheel

  • Mfr # S-MDD-12DT70

  • Zoro # G3733832


product price: $1,062.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Wheel/Tread Material
Polyurethane
Wheel Dia.
12
Wheel Width
3
Mounting Height
15.5
Load Rating
7200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-MDD-12DT70
Zoro #
G3733832
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
12
Wheel Width
3
Mounting Height
15.5
Mounting Plate Size
8 1/2 x 8 1/2
Mounting Bolt Dia.
0.625

Details

Item
Swivel Caster
Wheel/Tread Material
Polyurethane
Load Rating
7200
Wheel/Tread Color
Black
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Forged Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
2
Inside Bolt Hole Spacing
7 x 7
Caster Plate Hole Pattern
D
Standards
ICWM
Replacement Wheel
W-1230-DT70-1-1/4
Frame Finish
Powder Coat
Thread Guards
No
Series
Maxi-Duty Dual-Wheel
Wheel/Tread Hardness Rating
Hard
Operating Temperature Range
-50 to 200 deg(F)
Wheel Core Material
Cast iron

Description

Swivel Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.