This item is Discontinued.

Hamilton Maxi-Duty Dual-Wheel Swivel Caster, 8" x 3" Super Ultralast Polyurethane (95A) on Forged Steel Wheel S-MDD-83STRT

Maxi-Duty Dual-Wheel Swivel Caster, 8" x 3" Super Ultralast Polyurethane (95A) on Forged Steel Wheel (Discontinued)

  • Mfr # S-MDD-83STRT
  • Zoro # G3711983
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S-MDD-83STRT
Zoro #
G3711983
UPC #
-
Country of Origin
United States

Dimensions

Mounting Bolt Dia.
0.625
Wheel Width
3
Wheel Dia.
8
Mounting Height
11
Mounting Plate Size
8 1/2 x 8 1/2

Details

Load Rating
6300
Item
Swivel Caster
Caster Plate Hole Pattern
D
Inside Bolt Hole Spacing
7 x 7
Standards
ICWM
Number of Wheels
2
Non-Marking
No
Frame Finish
Powder Coat
Replacement Wheel
W-830-sTRT-1-1/4
Caster Frame Material
Forged Steel
Thread Guards
No
Core Color
Silver
Series
Maxi-Duty Dual-Wheel
Wheel/Tread Hardness Rating
Hard
Number of Mounting Holes
4
Wheel/Tread Color
Red
Wheel/Tread Material
Polyurethane
Tread Shape
Standard
Wheel Core Material
Forged Steel
Operating Temperature Range
-50 to 200 deg(F)

Description

Maxi-Duty Dual-Wheel Swivel Caster, 8" x 3" Super Ultralast; Polyurethane (95A) on Forged Steel Wheel with 1 1/4" Precision Tapered Roller Bearings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.