Maxi-Duty Swivel Caster, 10" x 4" Forged Steel V-Grooved Wheel, 1 1/4" Precison Tapered Bearing
- Mfr # S-MD-104FVT
- Zoro # G3693975
product price:Â
$
738.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
4
Replacement Wheel
W-1040-FVT-1-1/4
Number of Wheels
1
Load Rating
16000
Frame Finish
Powder Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-MD-104FVT
- Zoro #
- G3693975
- UPC #
- -
- Country of Origin
- United States
- Replacement Wheel
- W-1040-FVT-1-1/4
- Number of Wheels
- 1
- Item
- Swivel Caster
- Load Rating
- 16000
- Frame Finish
- Powder Coat
- Caster Plate Hole Pattern
- D
- Core Color
- Silver
- Caster Frame Material
- Forged Steel
- Non-Marking
- No
- Thread Guards
- No
- Standards
- ICWM
- Inside Bolt Hole Spacing
- 7 x 7
- Series
- Maxi-Duty
- Wheel/Tread Hardness Rating
- Extra Hard
- Number of Mounting Holes
- 4
- Wheel/Tread Color
- Clearcoat
- Wheel/Tread Material
- Forged Steel
- Tread Shape
- V-groove
- Operating Temperature Range
- -30 to 320 deg(F)
- Wheel Core Material
- Forged Steel
Dimensions
- Wheel Width
- 4
- Wheel Dia.
- 10
- Mounting Bolt Dia.
- 0.625
- Mounting Height
- 13
- Mounting Plate Size
- 8 1/2 x 8 1/2
Description
Swivel Caster
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.