Shop HAMILTON
See all product information
Create Account
Maxi-Duty Swivel Caster, 10" x 4" Forged Steel Wheel, 1 1/2" Straight Roller Bearing, Swivel Lock
- Mfr # S-MD-104FSH-4SL
- Zoro # G1259102
product price:Â
$
661.99
/ea
Free Shipping & Returns
Key Features
Load Rating
18000
Replacement Wheel
W-1040-FSH-1-1/2
Wheel Width
4
Core Color
Silver
Wheel Dia.
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-MD-104FSH-4SL
- Zoro #
- G1259102
- UPC #
- -
- Country of Origin
- United States
- Item
- Swivel Caster Md 10X4 Forged Stl 4Sl
- Load Rating
- 18000
- Replacement Wheel
- W-1040-FSH-1-1/2
- Core Color
- Silver
- Number of Wheels
- 1
- Non-Marking
- No
- Inside Bolt Hole Spacing
- 7 x 7
- Standards
- ICWM
- Frame Finish
- Powder Coat
- Caster Frame Material
- Forged Steel
- Caster Plate Hole Pattern
- D
- Thread Guards
- No
- Series
- Maxi-Duty
- Number of Mounting Holes
- 4
- Wheel/Tread Hardness Rating
- Extra Hard
- Wheel/Tread Color
- Clearcoat
- Tread Shape
- Standard
- Wheel/Tread Material
- Forged Steel
- Wheel Core Material
- Forged Steel
- Operating Temperature Range
- -30 to 320 deg(F)
Dimensions
- Wheel Width
- 4
- Wheel Dia.
- 10
- Mounting Bolt Dia.
- 0.625
- Mounting Height
- 13
- Mounting Plate Size
- 8 1/2 x 8 1/2
Description
Swivel Caster Md 10X4 Forged Stl 4Sl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.