Maxi-Duty Swivel Caster, 10" x 4" Ultra-Thick (2") DuraGlide Polyurethane on Forged Steel Center

  • Mfr # S-MD-105GB95

  • Zoro # G1259358


product price:  $871.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Polyurethane
Wheel Dia.
10
Wheel Width
5
Mounting Height
13
Load Rating
5000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-MD-105GB95
Zoro #
G1259358
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
10
Wheel Width
5
Mounting Height
13
Mounting Plate Size
8 1/2 x 8 1/2
Mounting Bolt Dia.
0.625

Details

Item
Swivel Caster Md 10 X 5 Duraglide
Wheel/Tread Material
Polyurethane
Load Rating
5000
Wheel/Tread Color
Gray
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Forged Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
1
Inside Bolt Hole Spacing
7 x 7
Caster Plate Hole Pattern
D
Frame Finish
Powder Coat
Replacement Wheel
W-1051-GB95-1-1/4
Standards
ICWM
Thread Guards
No
Series
Maxi-Duty
Wheel/Tread Hardness Rating
Hard
Wheel Core Material
Cast iron
Operating Temperature Range
-50 to 200 deg(F)

Description

Maxi-Duty Swivel Caster, 10" x 4" Ultra-Thick (2") DuraGlide Polyurethane (95A) on Forged Steel Center with 1 1/4" Precision Sealed Ball Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.