Maxi-Duty Swivel Caster, 16" x 4" Duralast XC Poly on Cast Iron Wheel, Swivel Lock/Face Contact Brake

  • Mfr # S-MD-164DT70-4SL-HCB

  • Zoro # G1259321


product price:  $1,031.99
/ea
Free Shipping & Returns

Key Features

Load Rating
7000
Wheel Width
4
Number of Wheels
1
Wheel Dia.
16
Caster Brake Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S-MD-164DT70-4SL-HCB
Zoro #
G1259321
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
4
Wheel Dia.
16
Overall Height
19-1/2in
Stem Dia.
No Stem
Mounting Bolt Dia.
0.625
Mounting Height
19.5
Mounting Plate Size
8 1/2 x 8 1/2

Details

Load Rating
7000
Number of Wheels
1
Caster Brake Included
Yes
Item
Swivel Md 16X4 Duralast Xc (70D)
Includes
Four Position Swivel Lock
Caster Stem Type
No Stem/Plate Included
Caster Sub-Type
Swivel
Frame Finish
Powder Coat
Replacement Wheel
W-1640-DT70-1-1/4
Non-Marking
No
Standards
ICWM
Core Color
Gray
Inside Bolt Hole Spacing
7 x 7
Thread Guards
No
Caster Frame Material
Forged Steel
Caster Plate Hole Pattern
D
Series
Maxi-Duty
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Color
Black
Tread Shape
Standard
Wheel/Tread Material
Cast Iron/Polyurethane
Operating Temperature Range
-50 to 200 deg(F)
Wheel Core Material
Cast iron
Load Rating Range
Maxi-Duty

Description

Maxi-Duty Swivel Caster, 16" x 4" Duralast XC(R); Polyurethane (70D) on Cast Iron Wheel with 1-1/4" Precision Tapered Roller Bearings with Swivel Lock and Face Contact Brake

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.