Zoro Homepage

Maxi-Duty Swivel Caster, 16"X5" Moldon Rubber on Cast Iron Wheel

  • Mfr # S-MD-165RT

  • Zoro # G1228162


product price: $926.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Rubber
Wheel Dia.
16
Wheel Width
5
Mounting Height
19.5
Load Rating
7700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-MD-165RT
Zoro #
G1228162
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
16
Wheel Width
5
Mounting Height
19.5
Mounting Plate Size
8 1/2 x 8 1/2
Mounting Bolt Dia.
0.625

Description

Maxi-Duty Swivel Caster, 16" x 5" Moldon Rubber on Cast Iron Wheel with 1-1/4" Precision Tapered Roller Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.