Maxi-Duty Swivel Caster, 6" x 3" Forged Steel Wheel, 1 1/2" Straight Roller Bearing, Face Contact Brake
- Mfr # S-MD-63FSH-HCB
- Zoro # G1228101
product price:Â
$
676.99
/ea
Free Shipping & Returns
Key Features
Core Color
Silver
Wheel Dia.
6
Mounting Bolt Dia.
0.625
Wheel Width
3
Frame Finish
Powder Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-MD-63FSH-HCB
- Zoro #
- G1228101
- UPC #
- -
- Country of Origin
- United States
- Item
- Swivel Md 6X3 Forged Steel W/Hcb
- Core Color
- Silver
- Frame Finish
- Powder Coat
- Standards
- ICWM
- Load Rating
- 12000
- Non-Marking
- No
- Replacement Wheel
- W-630-FSH-1-1/4
- Number of Wheels
- 1
- Inside Bolt Hole Spacing
- 7 x 7
- Caster Frame Material
- Forged Steel
- Caster Plate Hole Pattern
- D
- Thread Guards
- No
- Series
- Maxi-Duty
- Number of Mounting Holes
- 4
- Wheel/Tread Hardness Rating
- Extra Hard
- Wheel/Tread Color
- Clearcoat
- Tread Shape
- Standard
- Wheel/Tread Material
- Forged Steel
- Wheel Core Material
- Forged Steel
- Operating Temperature Range
- -30 to 320 deg(F)
Dimensions
- Wheel Dia.
- 6
- Mounting Bolt Dia.
- 0.625
- Wheel Width
- 3
- Mounting Height
- 10
- Mounting Plate Size
- 8 1/2 x 8 1/2
Description
Maxi-Duty Swivel Caster, 6" x 3" Forged Steel Wheel with 1 1/2" Straight Roller Bearing with Face Contact Brake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.