Shop HAMILTON
See all product information
Create Account
Maxi-Duty Swivel Caster, 6" x 3" Forged Steel Wheel, 1 1/2" Straight Roller Bearing, Swivel Lock
- Mfr # S-MD-63FSH-4SL
- Zoro # G1228171
product price:Â
$
539.99
/ea
Free Shipping & Returns
Key Features
Non-Marking
No
Wheel Dia.
6
Wheel Width
3
Load Rating
12000
Core Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-MD-63FSH-4SL
- Zoro #
- G1228171
- UPC #
- -
- Country of Origin
- United States
- Item
- Swivel Md 6X3 Forged Steel 4Sl
- Non-Marking
- No
- Load Rating
- 12000
- Core Color
- Silver
- Frame Finish
- Powder Coat
- Standards
- ICWM
- Number of Wheels
- 1
- Inside Bolt Hole Spacing
- 7 x 7
- Replacement Wheel
- W-630-FSH-1-1/4
- Caster Plate Hole Pattern
- D
- Thread Guards
- No
- Caster Frame Material
- Forged Steel
- Series
- Maxi-Duty
- Wheel/Tread Hardness Rating
- Extra Hard
- Number of Mounting Holes
- 4
- Wheel/Tread Color
- Clearcoat
- Tread Shape
- Standard
- Wheel/Tread Material
- Forged Steel
- Operating Temperature Range
- -30 to 320 deg(F)
- Wheel Core Material
- Forged Steel
Dimensions
- Wheel Dia.
- 6
- Wheel Width
- 3
- Mounting Bolt Dia.
- 0.625
- Mounting Height
- 10
- Mounting Plate Size
- 8 1/2 x 8 1/2
Description
Swivel Md 6X3 Forged Steel 4Sl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.