This item is Discontinued.

Hamilton Maxi-Duty Swivel Caster, 8" x 3" Super Ultralast Wheel, 1 1/4" Precision Tapered Roller Bearings S-MD-83STRT

Maxi-Duty Swivel Caster, 8" x 3" Super Ultralast Wheel, 1 1/4" Precision Tapered Roller Bearings (Discontinued)

  • Mfr # S-MD-83STRT
  • Zoro # G3697834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-MD-83STRT
Zoro #
G3697834
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8
Wheel Width
3
Mounting Height
11
Mounting Plate Size
8 1/2 x 8 1/2
Mounting Bolt Dia.
0.625

Details

Item
Swivel Caster
Wheel/Tread Material
Polyurethane
Load Rating
3500
Wheel/Tread Color
Red
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Forged Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Inside Bolt Hole Spacing
7 x 7
Caster Plate Hole Pattern
D
Replacement Wheel
W-830-STRT-1-1/4
Thread Guards
No
Frame Finish
Powder Coat
Standards
ICWM
Series
Maxi-Duty
Wheel/Tread Hardness Rating
Hard
Operating Temperature Range
-50 to 200 deg(F)
Wheel Core Material
Forged Steel

Description

Swivel Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.