Maxi-Duty Swivel Caster, 8" x 4" Forged Steel V-Grooved Wheel, 1 1/2" Straight Roller Bearing

  • Mfr # S-MD-84FVH

  • Zoro # G3698500


product price:  $647.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Forged Steel
Wheel Dia.
8
Wheel Width
4
Mounting Height
11
Load Rating
6500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-MD-84FVH
Zoro #
G3698500
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8
Wheel Width
4
Mounting Height
11
Mounting Plate Size
8 1/2 x 8 1/2
Mounting Bolt Dia.
0.625

Details

Item
Swivel Caster
Wheel/Tread Material
Forged Steel
Load Rating
6500
Tread Shape
V-groove
Caster Frame Material
Forged Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Inside Bolt Hole Spacing
7 x 7
Replacement Wheel
W-840-FVH-1-1/2
Caster Plate Hole Pattern
D
Standards
ICWM
Thread Guards
No
Frame Finish
Powder Coat
Series
Maxi-Duty
Wheel/Tread Hardness Rating
Extra Hard
Number of Mounting Holes
4
Wheel/Tread Color
Clearcoat
Wheel Core Material
Forged Steel
Operating Temperature Range
-30 to 320 deg(F)

Description

Swivel Caster

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.