Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium Service Swivel Caster, 5" x 2" Duralast Polyurethane (95A) on Cast Iron Wheels

  • Mfr # S-MS-5DB

  • Zoro # G3733290


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Polyurethane
Wheel Dia.
5
Wheel Width
2
Mounting Height
6.5
Load Rating
1050
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-MS-5DB
Zoro #
G3733290
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5
Wheel Width
2
Mounting Height
6.5
Mounting Plate Size
5 x 5 1/2
Mounting Bolt Dia.
0.375

Details

Item
Swivel Caster
Wheel/Tread Material
Polyurethane
Load Rating
1050
Wheel/Tread Color
Green
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
4 1/8 x 4 1/2
Inside Bolt Hole Spacing
4 x 4
Caster Plate Hole Pattern
A
Replacement Wheel
W-520-DB-1/2
Thread Guards
No
Standards
ICWM
Frame Finish
Zinc
Series
Medium Service
Wheel/Tread Hardness Rating
Hard
Wheel Core Material
Cast iron
Operating Temperature Range
-50 to 200 deg(F)

Description

Swivel Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.