Zoro Homepage

Medium Service Swivel Caster, 6" x 2" Mold-On Rubber on Cast Iron Wheel, 3/4" Straight Roller Bearing

  • Mfr # S-MS-6R

  • Zoro # G3734471


product price: $65.45
/ea

Key Features

Wheel/Tread Material
Rubber
Wheel Dia.
6
Wheel Width
2
Mounting Height
7.5
Load Rating
410
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-MS-6R
Zoro #
G3734471
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6
Wheel Width
2
Mounting Height
7.5
Mounting Plate Size
5 x 5 1/2
Mounting Bolt Dia.
0.375

Details

Item
Swivel Caster
Wheel/Tread Material
Rubber
Load Rating
410
Wheel/Tread Color
Black
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Red
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
4 1/8 x 4 1/2
Inside Bolt Hole Spacing
4 x 4
Caster Plate Hole Pattern
A
Thread Guards
No
Frame Finish
Zinc
Standards
ICWM
Replacement Wheel
W-620-R-3/4
Series
Medium Service
Wheel/Tread Hardness Rating
Soft
Wheel Core Material
Cast iron
Operating Temperature Range
-30 to 250 deg(F)

Description

Medium Service Swivel Caster, 6" x 2" Mold-On Rubber (70A) on Cast Iron Wheel with 3/4" Straight Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.