Zoro Homepage

Medium Service Swivel Caster, 8" x 2" Versa-Tech Gray Rubber (65A) on Polyolefin Wheel

  • Mfr # S-MS-8TE

  • Zoro # G3725283


product price: $70.59
/ea

Key Features

Wheel/Tread Material
Rubber
Wheel Dia.
8
Wheel Width
2
Mounting Height
9.5
Load Rating
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-MS-8TE
Zoro #
G3725283
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8
Wheel Width
2
Mounting Height
9.5
Mounting Plate Size
5 x 5 1/2
Mounting Bolt Dia.
0.375

Details

Item
Swivel Caster
Wheel/Tread Material
Rubber
Load Rating
500
Wheel/Tread Color
Gray
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
4 1/8 x 4 1/2
Inside Bolt Hole Spacing
4 x 4
Caster Plate Hole Pattern
A
Thread Guards
No
Frame Finish
Zinc
Replacement Wheel
W-820-TE-3/4
Standards
ICWM
Series
Medium Service
Wheel/Tread Hardness Rating
Soft
Wheel Core Material
Polyolefin
Operating Temperature Range
-40 to 180 deg(F)

Description

Swivel Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.