
Metal Wheel 12X5In With Plain Bore
Mfr # W-1250-ML-2-7/16
Zoro # G0990617
product price: $221.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
12 in
Wheel Width
5 in
Load Rating
5,500 lb
Hub Length
5 1/4 in
Non-Marking
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W-1250-ML-2-7/16
Zoro #
G0990617
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia.
12 in
Wheel Width
5 in
Hub Length
5 1/4 in
For Axle Size
2 7/16 in
Details
Load Rating
5,500 lb
Non-Marking
Yes
Item
Caster Wheel
Tread Shape
Standard
Wheel/Tread Material
Iron
includes Spanner Bushing
No
Wheel Bearing Type
Plain
Wheel/Tread Hardness
188 BHN
Wheel Core Material
Iron
Load Rating Range
3,000 to 5,999 lb
Wheel/Tread Hardness Rating
Extra Hard
Wheel/Tread Color
0
Includes Spanner Bushing
Not Included
Description
Caster Wheel, 5500 lb Load Rating, 3000 to 5999 lb Load Rating Range, 12 in Wheel Dia., 5 in Wheel Width, Iron Wheel/Tread Material, Extra Hard, 188 BHN, Plain, Standard Tread Shape, 2 7/16 in For Axle Size, No Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 5 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.