
Metal Wheel 8X3 1-1/4Rlb
Mfr # W-830-M-1-1/4
Zoro # G3241710
product price: $79.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
8 in
Wheel Width
3 in
Load Rating
2,600 lb
Hub Length
3 1/4 in
Non-Marking
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W-830-M-1-1/4
Zoro #
G3241710
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia.
8 in
Wheel Width
3 in
Hub Length
3 1/4 in
For Axle Size
1 1/4 in
Details
Load Rating
2,600 lb
Non-Marking
Yes
Item
Caster Wheel
Wheel/Tread Hardness
188 BHN
Load Rating Range
1,000 to 2,999 lb
Wheel/Tread Color
0
Wheel Bearing Type
Roller
Wheel/Tread Material
Iron
includes Spanner Bushing
No
Wheel/Tread Hardness Rating
Extra Hard
Tread Shape
Standard
Wheel Core Material
Plastic
Includes Spanner Bushing
Not Included
Description
Caster Wheel, 2600 lb Load Rating, 1000 to 2999 lb Load Rating Range, 8 in Wheel Dia., 3 in Wheel Width, Iron Wheel/Tread Material, Extra Hard, 188 BHN, Roller, Standard Tread Shape, 1 1/4 in For Axle Size, No Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.