
Metal Wheel 8X3 1-15/16Pb
Mfr # W-830-ML-1-15/16
Zoro # G3241729
product price: $61.99
/eaKey Features
Wheel Dia.
8 in
Wheel Width
3 in
Load Rating
2,600 lb
Hub Length
3 1/4 in
Non-Marking
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W-830-ML-1-15/16
Zoro #
G3241729
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia.
8 in
Wheel Width
3 in
Hub Length
3 1/4 in
For Axle Size
15/16 in
Details
Load Rating
2,600 lb
Non-Marking
Yes
Item
Caster Wheel
Wheel Bearing Type
Plain
Wheel/Tread Color
0
Wheel/Tread Material
Iron
Wheel Core Material
Plastic
includes Spanner Bushing
No
Tread Shape
Standard
Wheel/Tread Hardness Rating
Extra Hard
Wheel/Tread Hardness
188 BHN
Load Rating Range
1,000 to 2,999 lb
Includes Spanner Bushing
Not Included
Description
Caster Wheel, 2600 lb Load Rating, 1000 to 2999 lb Load Rating Range, 8 in Wheel Dia., 3 in Wheel Width, Iron Wheel/Tread Material, Extra Hard, 188 BHN, Plain, Standard Tread Shape, 15/16 in For Axle Size, No Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.