Zoro Homepage

Mort Wheel 9X2 1-3/16Pb

  • Mfr # W-920-RL-1-3/16

  • Zoro # G0611199


product price: $60.69
/ea

Key Features

Hub Length
2 1/4 in
Fits Axle Dia.
1-3/16"
Caster Wheel/Tread Material
Rubber
Wheel Dia.
9 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-920-RL-1-3/16
Zoro #
G0611199
UPC #
-
Country of Origin
United States

Dimensions

Hub Length
2 1/4 in
Fits Axle Dia.
1-3/16"
Wheel Dia.
9 in
Wheel Width
2 in
Bore Dia.
1-3/16"
For Axle Size
1 3/16 in

Details

Item
Caster Wheel
Caster Wheel/Tread Material
Rubber
Load Rating
570 lb
Wheel Bearings
Plain
Non-Marking
Yes
Hub Material
Cast Iron
Hub Color
Red
Tread Color
Black
Wheel/Tread Color
0
includes Spanner Bushing
No
Wheel Core Material
Plastic
Wheel/Tread Hardness Rating
Soft
Load Rating Range
300 to 999 lb
Wheel/Tread Hardness
70 Shore A
Wheel/Tread Material
Rubber
Tread Shape
Standard
Wheel Bearing Type
Plain
Includes Spanner Bushing
Not Included

Description

Caster Wheel, 570 lb Load Rating, 300 to 999 lb Load Rating Range, 9 in Wheel Dia., 2 in Wheel Width, Rubber Wheel/Tread Material, Soft, 70 Shore A, Plain, Standard Tread Shape, 1 3/16 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 2 1/4 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.