Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastex Wheel 10X2-1/2 3/4Tprd

  • Mfr # W-1025-PT-3/4

  • Zoro # G3233889


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Non-Marking
Yes
includes Spanner Bushing
No
Load Rating Range
1,000 to 2,999 lb
Wheel/Tread Color
0
For Axle Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-1025-PT-3/4
Zoro #
G3233889
UPC #
-
Country of Origin
United States

Dimensions

For Axle Size
3/4 in
Wheel Width
2 1/2 in
Hub Length
3 1/2 in
Wheel Dia.
10 in

Details

Item
Caster Wheel
Non-Marking
Yes
includes Spanner Bushing
No
Load Rating Range
1,000 to 2,999 lb
Wheel/Tread Color
0
Wheel Core Material
Plastic
Wheel Bearing Type
Tapered Roller
Wheel/Tread Hardness
90 Shore D
Wheel/Tread Material
Phenolic
Wheel/Tread Hardness Rating
Hard
Load Rating
2,500 lb
Tread Shape
Standard
Includes Spanner Bushing
Not Included

Description

Caster Wheel, 2,500 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 10 in Wheel Dia., 2 1/2 in Wheel Width, Phenolic Wheel/Tread Material, Hard, 90 Shore D, Tapered Roller, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 3 1/2 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.