Zoro Homepage

Plastex Wheel 12X2-1/2 1Rb

  • Mfr # W-1225-P-1

  • Zoro # G3235185


product price: $71.55
/ea

Key Features

Load Rating Range
3,000 to 5,999 lb
Non-Marking
Yes
Wheel Core Material
Plastic
Wheel Dia.
12 in
includes Spanner Bushing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-1225-P-1
Zoro #
G3235185
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
12 in
For Axle Size
1 in
Wheel Width
2 1/2 in
Hub Length
3 1/4 in

Details

Item
Caster Wheel
Load Rating Range
3,000 to 5,999 lb
Non-Marking
Yes
Wheel Core Material
Plastic
includes Spanner Bushing
No
Wheel/Tread Hardness Rating
Hard
Load Rating
3,000 lb
Wheel/Tread Color
0
Tread Shape
Standard
Wheel/Tread Material
Phenolic
Wheel Bearing Type
Roller
Wheel/Tread Hardness
90 Shore D
Includes Spanner Bushing
Not Included

Description

Caster Wheel, 3,000 lb Load Rating, 3,000 to 5,999 lb Load Rating Range, 12 in Wheel Dia., 2 1/2 in Wheel Width, Phenolic Wheel/Tread Material, Hard, 90 Shore D, Roller, Standard Tread Shape, 1 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.