Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastex Wheel 5X1-1/2 3/4Rb

  • Mfr # W-515-P-3/4

  • Zoro # G1014067


product price: $21.59
/ea

Key Features

Wheel Bearing Type
Roller
Wheel/Tread Hardness
90 Shore D
Tread Shape
Standard
Load Rating
600 lb
Hub Length
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-515-P-3/4
Zoro #
G1014067
UPC #
-
Country of Origin
United States

Dimensions

Hub Length
1 5/8 in
Wheel Width
1 1/2 in
Wheel Dia.
5 in
For Axle Size
3/4 in

Details

Item
Caster Wheel
Wheel Bearing Type
Roller
Wheel/Tread Hardness
90 Shore D
Tread Shape
Standard
Load Rating
600 lb
Wheel Core Material
Plastic
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Material
Phenolic
Load Rating Range
300 to 999 lb
Non-Marking
Yes
includes Spanner Bushing
No
Wheel/Tread Color
0
Includes Spanner Bushing
Not Included

Description

Caster Wheel, 600 lb Load Rating, 300 to 999 lb Load Rating Range, 5 in Wheel Dia., 1 1/2 in Wheel Width, Phenolic Wheel/Tread Material, Hard, 90 Shore D, Roller, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 1 5/8 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.