Plate Caster, Swivel, Polyurethane, 11"H

  • Mfr # S-MDD-83DT-4SL-DHCB
  • Zoro # G9072434
product price: 
$
1,158.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Face Brake
Wheel Dia.
8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-MDD-83DT-4SL-DHCB
Zoro #
G9072434
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
3 in
Mounting Height
11 in
Mounting Plate Size
8 1/2 in x 8 1/2 in
Mounting Plate Thickness
5/8 in
Mounting Bolt Dia.
5/8 in
Swivel Radius
6 1/2 in
Overall Wheel Width
3 in
For Axle Dia.
1 1/4 in
Bolt Hole Spacing - Width
7 in
Bolt Hole Spacing - Length
7 in
Mounting Plate Width
8 1/2 in
Mounting Plate Length
8 1/2 in

Details

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Face Brake
Caster Mounting Type
Plate
Wheel/Tread Color
Green
Wheel Hardness Rating
95 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
2
Outside Bolt Hole Spacing
7 in x 7 in
Inside Bolt Hole Spacing
7 in x 7 in
Caster Plate Hole Pattern
D
Brake Location
Face
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Swivel Construction
Kingpin
Includes Spanner Bushing
Yes
NSF Listed
No
Load Rating
5000 lb
Swivel Lock Type
4-Position Swivel Lock
Frame Color
Silver
With Toe Plate
No
Swivel Raceway Type
Roller
Frame Construction
Forged
Wheel Core Type
Solid
Swivel Lead
2 1/2 in
ESD Conductive
Yes
Includes Thread Guards
No
Load Rating Range
3000 to 5999 lb
Series
Maxi-Duty Dual
Standards
ANSI ICWM
Tire Style
Tubeless
Frame Finish
Powder Coated
Wheel Bearing Material
Steel
Item
Plate Caster
For Surface Type
Concrete
Operating Temperature Range
-50 Degrees to 200 Degrees F
Includes Mounting Fasteners
No
Tread
Flat
Leveling Caster
No
Wheel Core Material
Iron
Swivel Bearing Seal Type
Open
Wheel/Tread Hardness Rating
Firm
Wheel Bearing Type
Roller
Wheel Type
Flat-Free
Load Capacity - Maximum
5,000 lb
Mounting Plate Shape
Rectangle
Mounting Hole Type
Hole

Description

Swivel, Plate Caster, Load Rating 5000 lb, Swivel Lock Type 4-Position Swivel Lock, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 2, Caster Brake Type Face Brake, Tread Shape Standard

Ratings & reviews