Plate Caster, Swivel, Polyurethane, 13"H

  • Mfr # S-MDD-13DT-4SL-DHCB
  • Zoro # G9073730
product price: 
$
1,165.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
Face Brake
Wheel Dia.
10 in
Load Rating
6000 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-MDD-13DT-4SL-DHCB
Zoro #
G9073730
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
10 in
Mounting Plate Thickness
5/8 in
Mounting Height
13 in
For Axle Dia.
1 1/4 in
Overall Wheel Width
3 in
Mounting Bolt Dia.
5/8 in
Mounting Plate Size
8 1/2 in x 8 1/2 in
Swivel Radius
8 1/2 in
Wheel Width
3 in
Mounting Plate Width
8 1/2 in
Mounting Plate Length
8 1/2 in
Bolt Hole Spacing - Width
7 in
Bolt Hole Spacing - Length
7 in

Details

Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
Face Brake
Load Rating
6000 lb
Caster Mounting Type
Plate
Wheel Hardness Rating
95 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Number of Wheels
2
Outside Bolt Hole Spacing
7 in x 7 in
Inside Bolt Hole Spacing
7 in x 7 in
Caster Plate Hole Pattern
D
Frame Construction
Forged
Frame Color
Silver
Load Rating Range
6000 lb and Greater
Wheel/Tread Hardness Rating
Firm
NSF Listed
No
Includes Mounting Fasteners
No
Series
Maxi-Duty Dual
Tire Style
Tubeless
Standards
ANSI ICWM
Swivel Construction
Kingpin
Wheel/Tread Color
Green
For Surface Type
Concrete
Non-Marking
Yes
Wheel Core Material
Iron
Operating Temperature Range
-50 Degrees to 200 Degrees F
ESD Conductive
Yes
Swivel Raceway Type
Roller
Wheel Core Type
Solid
Wheel Bearing Type
Roller
Swivel Lock Type
4-Position Swivel Lock
Wheel Bearing Material
Steel
Leveling Caster
No
Item
Plate Caster
Frame Finish
Powder Coated
Tread
Flat
Brake Location
Face
Swivel Lead
3 in
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
With Toe Plate
No
System of Measurement
Inch
Wheel Type
Flat-Free
Swivel Bearing Seal Type
Open
Includes Thread Guards
No
Includes Spanner Bushing
Yes
Load Capacity - Maximum
6,000 lb
Mounting Hole Type
Hole
Mounting Plate Shape
Rectangle

Description

Swivel, Plate Caster, Load Rating 6000 lb, Swivel Lock Type 4-Position Swivel Lock, Wheel Dia. 10 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 2, Caster Brake Type Face Brake, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.