Shop HAMILTON
See all product information
Create Account
Stainless Steel Workhorse Swivel Caster, 4" x 2" White Nylon Wheel, 1/2" Sealed Precision Ball Bearing
- Mfr # S-WHS-4WNSB-SFB-SS
- Zoro # G1229011
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Frame Finish
Stainless Steel
Standards
ICWM
Wheel Dia.
4
Outside Bolt Hole Spacing
3 x 3
Non-Marking
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-WHS-4WNSB-SFB-SS
- Zoro #
- G1229011
- UPC #
- -
- Country of Origin
- United States
- Item
- Swivel Whs 4X2 Nylon Sfb,Ss
- Frame Finish
- Stainless Steel
- Standards
- ICWM
- Outside Bolt Hole Spacing
- 3 x 3
- Non-Marking
- Yes
- Load Rating
- 800
- Replacement Wheel
- W-420-WNBS-1/2
- Caster Brake Type
- Stainless Foot Brake
- Inside Bolt Hole Spacing
- 2 5/8 x 3 5/8
- Core Color
- Black
- Number of Wheels
- 1
- Caster Frame Material
- Stainless Steel
- Thread Guards
- No
- Caster Plate Hole Pattern
- B
- Series
- Stainless Steel Workhorse
- Number of Mounting Holes
- 4
- Wheel/Tread Hardness Rating
- Hard
- Wheel/Tread Color
- Black
- Wheel/Tread Material
- Nylon
- Tread Shape
- Standard
- Operating Temperature Range
- -40 to 210 deg(F)
- Wheel Core Material
- Nylon
Dimensions
- Wheel Dia.
- 4
- Mounting Bolt Dia.
- 0.375
- Wheel Width
- 2
- Mounting Height
- 5.625
- Mounting Plate Size
- 4 x 5
Description
Stainless Steel Workhorse Swivel Caster, 4" x 2" White Nylon Wheel with 1/2" Sealed Precision Ball Bearings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.