Zoro Homepage

Plate Caster, Kingpinless Swivel, Poly, 6 in., 960 lb

  • Mfr # S-ZFWH-6SPB-4SL-FB

  • Zoro # G0383209


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
Total Lock
Wheel Dia.
6 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-ZFWH-6SPB-4SL-FB
Zoro #
G0383209
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 1/2 in
Mounting Plate Size
4 in x 5 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
1/2 in
Overall Height
7-1/2in
Overall Wheel Width
2 in
Outside Slot Spacing - Width
3 in
Inside Slot Spacing - Length
3 in
Mounting Plate Width
4 in
Inside Slot Spacing - Width
2.625 in
Mounting Plate Length
5 in
Outside Slot Spacing - Length
3.625 in
For Axle Dia.
1/2 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
Total Lock
Load Rating
960 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Blue
Wheel Hardness Rating
82 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in x 3 in
Inside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Caster Plate Hole Pattern
B
Wheel Color
Blue
Thread Guards
No
Replacement Wheel
4DB70
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Caster Temp. Range Available
Yes
Frame Finish
Enamel
Standards
ANSI ICWM
Extended Lead
No
Features
Sealed Swivel Bearing
Caster Brake Included
Yes
Includes
Brake
Wheel/Tread Hardness Rating
Soft
Load Rating Range
300 to 999 lb
Swivel Raceway Type
Single Ball
Includes Thread Guards
No
Wheel Core Material
Polyurethane
Swivel Lock Type
4-Position Directional Lock
Swivel Construction
Kingpinless
Wheel Type
Flat-Free
Load Capacity - Maximum
960 lb
Mounting Plate Shape
Rectangle
Brake Location
Right Side
For Surface Type
Concrete
Wheel Core Type
Solid
Mounting Hole Type
Slot
Operating Temperature - Maximum
175 Degrees F
Operating Temperature - Minimum
-50 Degrees F
Operating Temperature Range
-50 Degrees to 175 Degrees F

Description

Swivel, Plate Caster, Load Rating 960 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.