Zoro Homepage

Plate Caster, Rigid, Heavy-Duty, 3000 lb.

  • Mfr # R-SECJ-1025VH

  • Zoro # G7426155


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Steel
Caster Brake Type
No Brake
Wheel Dia.
10 in
Wheel Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-SECJ-1025VH
Zoro #
G7426155
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia.
10 in
Wheel Width
2 1/2 in
Mounting Height
12 1/2 in
Mounting Plate Size
5-1/4 in x 7-1/4 in
Mounting Plate Thickness
3/8 in
Mounting Bolt Dia.
1/2 in
Overall Height
12-1/2in
Recommended Track Size
1-1/2 in x 1-1/2 in
Outside Slot Spacing - Length
6.125 in
Mounting Plate Length
7 1/4 in
Outside Slot Spacing - Width
4.125 in
Mounting Plate Width
5 1/4 in
Inside Slot Spacing - Width
3.375 in
Overall Wheel Width
2 1/2 in
Inside Slot Spacing - Length
5.25 in
For Axle Dia.
3/4 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Steel
Caster Brake Type
No Brake
Load Rating
3000 lb
Wheel Bearing Type
Roller
Wheel Hardness Rating
170 BHN
Number of Mounting Holes
4
Tread Shape
V-Groove
Caster Frame Material
Steel
Core Color
Red
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-5/8 in x 3 in
Caster Plate Hole Pattern
A
Wheel Color
Red
Thread Guards
No
Standards
ANSI ICWM
Caster Brake Included
No
Extended Lead
No
Features
Corrosion Resistant
Includes
Spanner
Application
Commercial, General Purpose, Industrial, Institutional
Replacement Wheel
Mfr. No. WW-1025-V-1MC
Frame Finish
Zinc Plated
Caster Temp. Range Available
No
Swivel Lock Type
No Lock Included
Wheel Core Material
Iron
Includes Thread Guards
No
Clearance on 1-1/2" Track
9/16 in
Wheel/Tread Hardness Rating
Extra Hard
Load Rating Range
3000 to 5999 lb
Wheel Type
Flat-Free
Caster Features
Corrosion-Resistant
Compatible With
WW-1025-V-1MC
Load Capacity - Maximum
3,000 lb
For Surface Type
Concrete
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Mounting Hole Type
Slot
Operating Temperature Range
-40 Degrees to 320 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
320 Degrees F

Description

Rigid, Plate Caster, Load Rating 3000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 in, Wheel Width 2 1/2 in, Wheel/Tread Material Steel, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape V-Groove

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.