Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Rigid, Iron, 10 1/2"H

  • Mfr # R-SECK-83HMB

  • Zoro # G9074324


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Iron
Caster Brake Type
No Brake
Wheel Dia.
8 in
Wheel Width
3 in
Mounting Height
10 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-SECK-83HMB
Zoro #
G9074324
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
3 in
Mounting Height
10 1/2 in
Mounting Plate Size
5 1/4 in x 7 1/4 in
Mounting Plate Thickness
1/2 in
Mounting Bolt Dia.
1/2 in
Overall Wheel Width
3 in
Swivel Radius
None- Rigid Caster
For Axle Dia.
3/4 in
Mounting Plate Width
5 1/4 in
Inside Slot Spacing - Width
3.375 in
Outside Slot Spacing - Length
6.125 in
Mounting Plate Length
7 1/4 in
Outside Slot Spacing - Width
4.125 in
Inside Slot Spacing - Length
5.25 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Iron
Caster Brake Type
No Brake
Load Rating
1040 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Silver
Wheel Hardness Rating
170 BHN
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
4-1/8 in x 6-1/8 in
Inside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Caster Plate Hole Pattern
A
Wheel Type
Flat-Free
Frame Color
Black
Series
MagmaMax
Standards
ANSI ICWM
Tread
Flat
Frame Construction
Forged
Wheel Bearing Material
Stainless Steel
Operating Temperature Range
-50 Degrees to 200 Degrees F
Wheel Core Type
Solid
Wheel/Tread Hardness Rating
Extra Hard
NSF Listed
No
Leveling Caster
No
Includes Thread Guards
No
Swivel Lead
1 3/4 in
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
ESD Conductive
Yes
With Toe Plate
No
Frame Finish
Enamel
For Surface Type
Concrete
Swivel Lock Type
No Lock Included
Wheel Core Material
Iron
Load Rating Range
1000 to 2999 lb
Includes Spanner Bushing
Yes
Tire Style
Tubeless
Swivel Raceway Type
Roller
Features
Durable, High Heat, Quiet Operation, Reliable
Includes Mounting Fasteners
No
Swivel Bearing Seal Type
Sealed
Load Capacity - Maximum
1,040 lb
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle

Description

Rigid, Plate Caster, Load Rating 1040 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Iron, Wheel Core Material Iron, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.